This high volume, down-stroke discharge pump delivers 1 litre for approximately 12 strokes and handles up to ISO 460 viscosity fluids in normal operating temperatures. Match with an Oil Safe Utility Lid and a 3 - 5 - 10 litre / US quart drum. Supplied with 5 foot removeable discharge hose with hook outlet nozzle. The anti-drip nozzle is made of aluminum and fits 1/2" and larger filler holes. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid.
Oil Safe Standard Hand Pump, 102000
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Standard Pump |
| Material | Steel/HDPE |
| Package Quantity | 1 |
| Description | Premium Hand Pump |
| Color | Black |
| Manufacturers Part Number | 102000 |
| For Use With | Must Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum. |
| Brand | Oil Safe |