Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069961

MPN #: JT9-6292760

JET® Oil Seal 20Planer Mdl 208, JT9-6292760

Product Description

This is an authentic replacement part that is sourced from the original manufacturer for use with planers. The oil seal is commonly used to fill the space between the gear shaft and the gear box housing. This replacement part is available individually, please note two may be required.

For Use With:
  • Jet 209-1 (1791296) 5HP-1Ph 230V Planer
  • 209HH-3 (1791316) 5HP-3Ph 230V/460V Planer
  • 209-3 (1791297) 5HP-3Ph 230V/460V Planer
  • 209HH-1 (1791315) 5HP-1Ph 230V Planer



PRICE
$5.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6292760
TypeOil Seal
For Use WithPlaners
BrandJET