Harrington® Oil Seal #48 For ED350, ED525
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 350, 525 lbs |
Product Details
| Manufacturers Part Number | E2D236350 |
| Type | Oil Seal |
| Color | Gray |
| Brand | Harrington |
Related Products
Designed specifically for Warrior Winches EH1000 and EH2000 hoists, this heavy-duty control box provides reliable and efficient operation in demanding lifting applications. Built with durable components and a robust housing, it helps protect electrical connections from damage, dirt, and everyday wear, ensuring dependable performance over time. Ideal as a replacement or upgrade, the control box offers seamless compatibility with EH-series electric hoists, making installation straightforward and minimizing downtime. Its rugged construction is suited to workshops, garages, warehouses, and ...
The Warrior EH4000 Industrial Hoist is designed for a wide range of lifting scenarios including truck mounted cranes, portable light towers and fixed applications. Each EH Industrial Hoist is equipped with an All Metal Planetary Gear Train, Rugged 12V DC Motor, and Automatic Full Load Holding Brake. Features: Powerful 6.1hp 12V Motor Automatic Full Load Holding Brake: Benefit from an automatic mechanical brake that securely holds the full rated load, providing unparalleled safety during operation SAEJ-706 Compliant: Committed to excellence, Warrior Hoists comply with SAEJ-706 standards, ...
Designed for dependable lifting performance, this 1/5" x 65-5/8' Steel Cable with Hook is a durable replacement wire rope suitable for a range of compatible electric hoists and lifting equipment. Manufactured from high-strength steel, it provides excellent durability, flexibility, and resistance to wear in demanding working environments. Featuring a 65.6-foot (20m) cable length, it offers ample reach for lifting, positioning, and material-handling tasks in workshops, warehouses, garages, and industrial settings. The cable is supplied complete with a heavy-duty hook for secure load ...
Built for strength, durability, and reliable lifting performance, this 15/64" x 91-13/16' Steel Cable with Hook is designed as a high-quality replacement cable for electric hoists and lifting equipment. Manufactured from robust steel wire rope, it offers excellent resistance to wear and provides dependable operation in demanding workshop, warehouse, construction, and industrial environments. With a generous 91.8-foot (28m) length, the cable delivers extended reach for a wide range of lifting and pulling applications. The fitted heavy-duty hook allows for secure load attachment, helping ...
UltraTech 2136 Ultra-Drain Seal® Circular, 30" dia. x 3/8", Orange Stop spills from going down the drain. The Ultra-Drain Seal® is a valuable addition to any emergency response plan, spill kit or stormwater management program. This storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh. The pad is designed to quickly and effectively seal a drain in an emergency. Both sides are designed to effectively seal most drains (no specified top or bottom to the seal). It resists oil, water and most aggressive chemicals and cleans with soap and ...