Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
Worldwide Electric Oil Well Pump Motor, 10 HP, 1200 RPM, 230/460/796V, 256T Frame, CSA-US, CE
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
6 Pole 5-8% Slip Design D Roller Bearing on DE 400T frame and up 3/60/230/460/796V Standard Efficiency IP54 Protection Inverter Duty - 10:1 CT / 20:1 VT Cast Iron Construction / Steel Fan Cover F2 Mount
Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
PRICE
$2,149.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 269 lbs |
| Frame Size | 256T |
Product Details
| RPM | 1,200 rpm |
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 256T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1,200 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460/796 V |
| Full Load Efficiency | 87 |
| Phase | 3 |
| Full Load Amps | 13.6 A |
| Manufacturers Part Number | IOW10-12-256T |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |