Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
Worldwide Electric Oil Well Pump Motor, 125 HP, 1200 RPM, 230/460/796V, 447T Frame, UL, CE
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.15 SF Class F Insulation Rigid Base Standard Efficiency Inverter Duty, 10:1 CT / 20:1 VT 3000 Volt Spike Resistant, Inverter Duty Wire Motors Meet NEMA MG-1, Part 31 Three Winding Thermostats Provided (One Per Phase) NEMA Design D - High Slip 5-8% *Suitable for 50 Hz Operation with 1.0 SF Roller bearing on drive-end for belted applications
Worldwide Electric manufactures Oil Well Pump Motors, supplying high-torque, durable solutions for distributors and OEMs in petroleum extraction, drilling, and hydraulic pump applications. These three-phase, totally enclosed fan cooled motors are designed for maximum runtime and can withstand the harsh environments present in the oil well industry. Features include high torque performance with high slip NEMA Design D and oversized bearings for heavy duty belt drive applications.
PRICE
$14,169.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1766 lbs |
| Frame Size | 447T |
Product Details
| RPM | 1,200 rpm |
| Insulation Class | F |
| Horsepower | 125 HP |
| Frame | 447T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1,200 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460/796 V |
| Full Load Efficiency | 93.5 |
| Phase | 3 |
| Full Load Amps | 138 A |
| Manufacturers Part Number | OW125-12-447T |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |