Eagle 10 Gallon Safety Poly Biohazardous Waste Can, Red - 945BIO
Write a Review
|
Questions & Answers (0)
Product Description
Safety Biohazardous Waste Can - 10 Gallon
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 22" L x 18" W x 18" H.
Made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Color is Red. Size is 22" L x 18" W x 18" H.
PRICE
$111.01
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 18 in |
| Height | 18 in |
Product Details
| Type | Biohazardous Trash Can |
| Capacity | 10 gal |
| Lid Type | Foot-Pedal Operated Lid |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 945BIO |
| Brand | Eagle Mfg |
Compliance & Certifications
| FM Approved | Y |