Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121045

MPN #: K-5030-BN

Olympia Elite K-5030-BN Single Handle Pull-Out Kitchen Faucet PVD Brushed Nickel

Product Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Metal Lever Handle
  • Pull-Out Head with 2 Spray Patterns Swivel 180 Degree With Quick Connect Spray Head Hose
  • 8-3/4" Reach, 5-3/16" From Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 1 or 3-Hole 8" Installation, Deck Cover Plate Included
  • Ball Joint Swivel Spray Head
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/16 in
Depth11-1/8
Height8 in
Max Deck Thickness2
Centers1 or 3-Hole 8" Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach8-3/4 in
Spout Height5-3/16 in

Product Details

Flow Rate1.5
ColorSilver
StyleTraditional
Mounting LocationDeck Mount
FinishPVD Brushed Nickel
MaterialMetal
Manufacturers Part NumberK-5030-BN
Faucet Holes1 or 3
Handle StyleLever
BrandOlympia