Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :T9FB3121145

MPN #: B-8190

Olympia Elite B-8190 Two Handle Bar / Laundry Faucet Polished Chrome

Product Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • ADA Wrist Blade Handles
  • Hi-Tubular Spout Swivel 360 Degree
  • 5-1/2" Reach, 5-13/16" From Deck to Aerator
  • Washerless Cartridge Operation
  • 2 or 3-Hole 4" Installation
  • With 1.5 GPM Flow Rate


PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-9/16 in
Max Deck Thickness7/8
Centers2 or 3-Hole 4" Installation in
Connection Size1/2 in
ConnectionIPS-Female
Spout Reach5-1/2 in
Spout Height5-13/16 in

Product Details

Flow Rate1.5 gal/min
ColorSilver
StyleTraditional
Mounting LocationDeck Mount
MaterialMetal
Manufacturers Part NumberB-8190
Faucet Holes2 or 3
Handle StyleWrist Blade
BrandOlympia