Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121089

MPN #: L-6030-MB

Olympia i1 L-6030-MB Single Lever Bathroom Faucet with Pop-Up Matte Black

Product Description
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 4-5/8" Reach, 3-1/8" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • 50/50 Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth6-3/4 in
Height5-3/8 in
Max Deck Thickness1-1/4
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach4-5/8 in
Spout Height3-1/8 in

Product Details

Flow Rate1.2 gal/min
ColorBlack
Drain Assembly IncludedYes
StyleModern
Drain Type50/50 Pop-Up
Mounting LocationDeck Mount
FinishMatte Black
MaterialMetal
Manufacturers Part NumberL-6030-MB
Faucet Holes1
Handle StyleLever
BrandOlympia