Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3120957

MPN #: L-7490

Olympia i4 L-7490 Two Handle Bathroom Widespread Faucet with Pop-UP Polished Chrome

Product Description
Discover the beautifully designed faucets of our new i4 collection. Featuring bold lines and sophisticated curves, the i4 collection is sure to be the statement piece of your bathroom. Available in timeless finishes such as polished chrome and brushed nickel, as well as bold and trendy matte black, which begs to be displayed. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i4 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 90 Degree Spout
  • 4-1/2" Reach, 4-3/16" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 3-Hole 4" to 16" Installation
  • 50/50 Pop-Up Drain Assembly
  • With 1.2 GPM Flow Rate
  • Easy-install mounting nut

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6-1/8 in
Height5-3/4 in
Max Deck Thickness1
Connection Size3/8 in
ConnectionCompression
Center3-Hole 4" to 16" Installation in
Spout Reach4-1/2 in
Spout Height4-3/16 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Gallons per Minute1.2 gal/min
Drain Assembly IncludedYes
StyleTransitional
Drain Type50/50 Pop-Up
Mounting LocationDeck
FinishChrome
MaterialMetal
Manufacturers Part NumberL-7490
Faucet Holes3
Handle StyleLever
BrandOlympia