Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121088

MPN #: L-6033

Olympia i1 L-6033 Single Lever Bathroom Faucet with Push Down Drain Polished Chrome

Product Description
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 4-5/8" Reach, 3-1/8" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • Push Down Drain With Overflow
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth6-3/4 in
Height5-3/8 in
Max Deck Thickness1-1/4
Centers1-Hole Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach4-5/8 in
Spout Height3-1/8 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleModern
Drain TypeBrass Push Down
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialMetal
Manufacturers Part NumberL-6033
Faucet Holes1
Handle StyleLever
BrandOlympia