Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121093

MPN #: K-5060

Olympia i3 K-5060 Single Lever Pull-Down Kitchen Faucet Polished Chrome

Product Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
  • Lever Handles
  • Pull-Down Head with 2 Spray Patterns Swivel 360 Degree With Quick Connect Spray Head Hose
  • 7-1/2" Reach, 8-15/16" from Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 1 or 3-Hole 8" Installation, Deck Cover Plate Included
  • Ball Joint Swivel Spray Head
  • Easy-Install 30" Flex Supply Lines With 3/8" Connections
  • With 1.5 GPM Flow Rate


PRICE
$255.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Deck Thickness2
Centers1 or 3-Hole 8" Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach7-1/2 in
Spout Height8-15/16 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleTransitional
Mounting LocationDeck Mount
FinishChrome
MaterialMetal
Manufacturers Part NumberK-5060
Faucet Holes1 or 3
Handle StyleLever
BrandOlympia