Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3121046

MPN #: 3LG260H

Pioneer Legacy 3LG260H Single Lever Bathroom Faucet with Pop-Up Polished Chrome

Product Description
The Legacy Collection of faucets proves that classic design will never go out of style. With elegant curves and enduring quality, you can be sure your Legacy faucets will provide a sophisticated aesthetic to any design. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Legacy faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Metal Lever Handles
  • 4-3/8" Reach, 2-3/8" from Deck to Aerator
  • Ceramic Disc Cartridge with Temperature Limit Cap
  • 1-Hole Installation
  • Brass Pop-Up Drain Assembly
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth6-7/8 in
Height5-3/4 in
Max Deck Thickness1-1/4
Connection Size3/8 in
ConnectionCompression
Center1-Hole Installation in
Spout Reach4-3/8 in
Spout Height2-3/8 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Drain Assembly IncludedYes
StyleTraditional
Drain TypeBrass Pop-Up Drain Assembly
Mounting LocationDeck Mount
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number3LG260H
Faucet Holes1
Handle StyleLever
BrandPioneer