Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253135

MPN #: 61858

Power Systems Olympic Hex Bar - 2 Handle

Product Description
The Hex Bar is designed to keep weight centered through the body's midline during deadlifts, shrugs, and power pulls. The change in angle allows you to do dead lifts that incorporate less of your glutes and lower back while increasing the use of the quadriceps. To create a custom Olympic Hex Bar, simply add the Olympic plates or Urethane Plates (sold separately) in the weight of your choice. Two handle options for versatility. 56 1/4 x 23" W x 21" L (inside). Sleeve 9".

Features:

  • Designed for doing Hex Bar squats, deadlifts, shrugs and power pulls
  • 2-handle options for exercisers of all sizes
  • Adjustable weight with Olympic plates
  • Allows you to pull significantly more weight without the impact on lower back
  • Shifts the impact from the glutes and hamstrings onto the quadriceps


PRICE
$335.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56-1/4 in
Width23 in
Height21 in
Weight54 lbs

Product Details

StyleTraining Bar
TypeTraining Equipment
MaterialMetal
Package Quantity1
ColorSilver
Manufacturers Part Number61858
BrandPower Systems