- Molded from high density polyethylene for maximum protection
- 6-point nylon suspension adjust head sizes from 6-1/2 to 8 with ratchet knob
- Padded, hinged ratchet hangs low on nape of neck and is height adjustable for personalized fit
- Hat accommodates chin strap
- Moisture wicking brow pad is removable, washable and replaceable
- Goggle retaining slots on suspension
- Meets the Low Temperature (LT) option of the Z89.1 Standard
- Made in the USA
- Meets ANSI Z89.1 Type 1, Class C, E & G requirements
ERB® Omega II® Full Brim Cap, 6-Point Mega Ratchet® Suspension, Hi-Viz Orange - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$186.00 Sold in packages of 12 / $15.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Shell Material | HDPE |
| Color | Hi-Viz Orange |
| Series | Omega II |
| Package Quantity | 12 |
| Description | Omega II Full Brim with 6-Point Mega Ratchet Suspension |
| Manufacturers Part Number | 19923 |
| Suspension | Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |