Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812604

MPN #: 19902

ERB® Omega II® Glo-Mega Cap with Accessory Slots, 6-Point Mega Ratchet Suspension, White - Pkg Qty 12

Product Description
Helmet is configured to glow in the dark after being exposed to light. Well suited for around the clock use. Molded from high density polyethylene for maximum protection. 6-point nylon suspension with cushioned Mega-Ratchet® knob suspension that adjusts head sizes from 6-1/2 to 8 without removing the helmet. Hinged ratchet fits low on the nape of the neck and is height adjustable. Accommodates chin strap and a variety of hard hat accessories. Moisture wicking brow pad is removable, washable and replaceable. Goggle retaining slots on suspension. Certified when headband installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 Standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C, E & G


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Accessory SlotsYes
Shell MaterialHDPE
ColorWhite
SeriesOmega II
DescriptionOmega II Glo-Mega Cap with Accessory Slots & 6-Point Mega Ratchet Suspension
Package Quantity12
Manufacturers Part Number19902
SuspensionRatchet
BrandERB Safety
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G