Features:
- Made in the USA
- ANSI Z89.1
- Type 1
- Class C, E & G
Product Details
| Type | Hard Hat |
| Shell Material | HDPE |
| Color | Hi-Viz Yellow |
| Series | Omega II |
| Package Quantity | 12 |
| Description | Omega II Full Brim with 6-Point Mega Ratchet Suspension |
| Manufacturers Part Number | 19921 |
| Suspension | Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |