Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Daylight

Model # :WBB3114710

MPN #: U25110

Daylight Omega LED Magnifier Lamp, 5" Dia. Lens, White

Product Description
Glass lens magnifier with 2 lenses included, 3 dioptres (1.75X) and 5 dioptres (2.25X).The Omega 5 Magnifier is part of the Daylight Company's range of magnifying lamps. It has a 12.7cm diameter glass lens with 3 dioptres (1.75X) magnification. An additional 5 dioptres (2.25X) magnification lens is also included. It comes with 4 brightness levels to suit your needs. The internal spring arm allows accurate positioning. The aesthetically pleasing white and grey finish fits perfectly within any professional environment. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • Glass lens
  • Lens Ø 12.7cm
  • 3 dioptres (1.75X) and 5 dioptres (2.25X) lenses included
  • 4 brightness levels
  • Long reach 106cm
  • Adjustable head joint with wing nut
  • Compatible with Professional Floor stand – White (D53060)
  • 2 Years Guarantee
Technical Details:
  • Light source: LED
  • Lumens: 548
  • Lux at 15 cm: 5,500
  • Color temperature: 6,000K
  • Energy consumption: 11W
  • Color: light grey / white
  • LED rated life (hours): 50,000
  • 4 steps touch dimmer: 5,500 – 4,000 – 2,500 – 1,700
  • Lens Ø: 12.7cm
  • Lens material: glass
  • Magnification: 3 dioptres (1.75X)
  • Additional magnification: 5 dioptres (2.25X)
  • Height: 58.5cm
  • Width: 18cm
  • Depth: 78cm
Ideal For:
  • Professional applications
  • Small mechanical assembly and inspection
  • Beauty treatment rooms
  • Facial treatment
  • Podiatry, chiropody
COMPATIBLE WITH: D53060 Professional Floor stand – White

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth30-11/16 in
Cord Length6-1/2 ft
Overall Reach44-1/2 in
Diameter5 in

Product Details

Assembly RequiredYes
Lens5
CRI95+
Magnification3
Mounting LocationClamp
Wattage11 W
Hours50000
MaterialMetal
Lens MaterialGlass
Manufacturers Part NumberU25110
Lumens548
BrandDaylight
Lamp IncludedYes
Average Life10000 hr
Color Temperature6000 K
ColorWhite
Diopter3
Voltage15 V
Package Quantity1
Base TypeClamp
Bulb TypeLED

Warranty

Warranty3 yr