Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3194792

MPN #: U35219

Daylight Slimline 4™ Floor LED Lamp, 13.6W, Ice Gray

Product Description
This lamp has been the top choice for both professional and personal use among nail professionals, sewers, readers, home-office workers and for more tasks worldwide with thousands sold around the globe. Not every floor lamp is of professional quality – that's why we ensure superior durability and exceptional light quality with the Slimline 4. Now featuring a sleeker design and brighter 95+ CRI LED technology, the Slimline 4 Lamp fits seamlessly into any workspace. We made it perfect with extra diffuser and LED s to bring extra comfort in your eyes and elegance to your workspace. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • Brighter and sleeker than ever, enabling visibility of the most intricate details
  • 6,000K LEDs that precisely resemble natural daylight for the most accurate colours
  • Taller design offers greater flexibility and reach
  • Tactile micro-switch button for easy use
  • Features a high-power 5V / 2A USB-C port for fast charging of mobile devices
  • 2-in-1 Table Clamp & Screwable Tabletop Mount enables secure attachment to any table or desk
  • 4 Brightness Levels for the perfect light level for your tasks


PRICE
$281.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length79
Overall Reach29-1/2 in

Product Details

Assembly RequiredNo
Lamp IncludedYes
Color Temperature6000 K
ColorGray
CRI95+
Mounting LocationFloor
Wattage13.6 W
MaterialMetal
DescriptionFloor Lamp
Package Quantity1
Manufacturers Part NumberU35219
Bulb TypeLED
Base TypeRound Metal Base
Lumens1000
BrandDaylight

Warranty

Warranty3 yr