Drum Lifters & Dumpers
Drum lifters and dumpers make it easier to lift, transport, place, and dump heavy, industrial drums. Constructed of high-quality steel for long-lasting durability, drum lifters and dumpers can lift a wide range of weight capacities. Its ergonomic handles and durable rolling wheels allow for easy handling and mobility. They are ideal for use in warehouses, stock rooms, manufacturing production floors, and more.
Most Relevant
Drum Lifters & Transporters

Drum lifters & transporters easily handle and move heavy-duty items. Most lifters have a positive clamping mechanism that grips the drum rim for secure material handling. Ergonomic handles & smooth rolling wheels allow precise steering and mobility. Steel body construction provides lasting durability. Drum handlers are available in a wide range of weight capacities. Other features vary per model.
| Compare | Image | Drum Capacity | Drum Compatibility | Weight Capacity | Raised Height | Lowered Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30/55/85 gal | Steel Drum/Plastic Drum/Fiber Drum | 1100 lbs | 17-11/16 in | - | Global Industrial | Ships Same Day WB615268 | $2,449.00 | ||
![]() | 30/55/85 gal | Steel Drum/Plastic Drum/Fiber Drum | 1100 lbs | 20 in | - | Wesco | WB241067 | as low as $2,899.00 Save $250.00 (8%) | ||
![]() | 30/55 gal | Steel Drum/Plastic Drum/Fiber Drum | 1500 lbs | 18 in | - | Vestil | WB795503 | as low as $1,309.00 Save $188.00 (13%) | ||
![]() | 30/55/85 gal | Steel Drum/Plastic Drum/Fiber Drum | 1100 lbs | 36 in | - | Wesco | WB987234 | as low as $3,175.00 Save $274.00 (8%) | ||
![]() | 55 gal | Steel Drum | 800 lbs | 8 in | - | Global Industrial | Ships Same Day WB955061 | $635.00 | ||
![]() | 55 gal | Steel Drum/Plastic Drum/Fiber Drum | 800 lbs | 6 in | - | Morse | WBB806572 | $1,649.00 | ||
![]() | 30/55/85 gal | Steel Drum/Plastic Drum/Fiber Drum | 1100 lbs | 20 in | - | Wesco | WB987235 | as low as $6,165.00 Save $534.00 (8%) | ||
![]() | - | - | 700 lbs | 54 in | 26-3/4 in | Vestil | WBB3218066 | $4,514.00 | ||
![]() | 55 gal | Steel Drum | 600 lbs | 31-11/16 in | - | Vestil | WB987015 | as low as $969.00 Save $133.00 (12%) | ||
![]() | 30/55 gal | Steel Drum/Plastic Drum/Fiber Drum | 800 lbs | 46 in | - | Valley Craft | WBB2229868 | $2,429.00was $2849.00 Save $420.00 (15%) |
Showing 1-10 of 38 results
Manual Drum Lift & Tilt Trucks

Manually operated tilting drum lifters and transporters allow for even and efficient material handling. The units are made of a rigid steel construction that is designed to support heavy duty drums and barrels ensuring years of reliable service. Most models have curved arms that wrap around the drum and lock it into position. Drum lifters are available in various sizes and weight capacities.
Showing 1-10 of 13 results

Powered Drum Lifting Trucks
Showing 1-10 of 25 results
Hydraulic Drum Lifting Jacks

Portable hydraulic drum lifting jacks are high-performance pumps that can raise and lower heavy barrels with ease. The strong steel frame and fork provide lasting durability and drum support. Some models have a mechanism to place the drum where it's needed to eliminate strain and injuries from manually lifting. Weight capacity and size vary per model.

Drum Dumpers
Showing 1-10 of 32 results
Air Powered Drum Lifting Trucks

Air-powered drum lifting trucks can tilt and drain drums with controlled pouring for efficient material handling. The strong steel construction allows for lasting durability and a high load capacity. Most drum lift trucks have a wheel base that provides optimum mobility around the work area. Other features vary per model.

Pail Lifters & Transportaters
Multi-Purpose Tote Dumper Lift Trucks

Multi-purpose tote dumper lift trucks collect, transport, and dump materials while saving time and reducing work-related injuries. These lift trucks allow one person to easily and safely empty large loads. Most models have a floor lock for stationary positioning. Other specifications and dimensions vary per model.
DC & AC Powered Drum Lifting Trucks

DC & AC powered drum lifting trucks allow convenient drum transport for many applications. These drum lift trucks are constructed of steel for lasting durability and are easy to maneuver. Units reduce operator fatigue and can minimize the risk of injury. Available in various sizes and can support many size drums.
Showing 1-10 of 20 results

Roll Lifters & Transporters