Works with 55 and 30-gallon plastic, steel and fiber drums. The unit has a solid steel chute. Portable unit with two rigid and two swivel casters with floor lock screws. All steel construction. Standard features include: 56 frame, ¾ HP motor, 120V single phase, 60Hz with an 8 foot long power cord and plug. Upper travel limit switch, emergency brass safety velocity fuse in cylinder and vertical adjustment drum restraints are standard. Chute is rotated with a hand held control on an 8 ft. long coil cord standard.
Vestil HDD-72-10-P Portable Hydraulic Drum Dumper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,479.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 92 in |
| Width | 36 in |
| Height | 96 in |
| Weight Capacity | 1000 lbs |
| Level Height | 96 in |
Product Details
| Type | Drum Dumper |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Color | Blue |
| Manufacturers Part Number | HDD-72-10-P |
| Brand | Vestil |