Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806646

MPN #: 405-115

Morse® Omni-Lift Karrier Drum Racker 405-115 - 72" - DC Power Lift & Tilt - 800 Lb. Cap.

Product Description
Morse® Omni-Lift Karrier/Drum Racker - 72" - DC Power Lift & Tilt - 800 Lb. Capacity

Use the Omni-Lift Drum Racker to pick up or place an upright or horizontal drum on the floor. Secure your drum in the holder with the chain tightening ratchet and spring loaded pawl assembly. The drum holder is designed with strong teeth and redundant safety features for reliability and ease of use.

  • Rack your drum up to 6' (1.83 m) high
  • Lift an upright or horizontal drum
  • Control the lift height and pouring angle
  • Easily handled by one person
  • Heavy-duty hydraulics
  • Capacity: 800 Lb (363 kg) full drum, 500 Lb. (227 kg) half-full drum
  • Includes Battery & Charger


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$6,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-1/2 in
Height72 in
Raised Height72 in
Weight Capacity800 lbs
Weight522 lbs
Wheel Diameter8 Front / 4 Rear in

Product Details

TypeDrum Lifter
Drum CompatibilityPlastic Drum/Steel Drum
ColorBlue
Voltage12 V
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number405-115
BrandMorse

Warranty

Warranty2 Years