Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB751515

MPN #: 264565-BG

Omnimed® Tall Horizontal Cabinet Chart Rack, 15 Binder Capacity, Beige

Product Description
Omnimed's Omnicart® Cabinet Style Horizontal Chart Racks enhance aesthetics of your chart storage areas. Feature a fully enclosed top, side, and back panel to protect your charts from general access, and have optional factory installed locking panels for lock and key security of patient protection and HIPAA compliancy. Holds binders up to 2-3/4"D. Constructed of a tough welded steel frame on 4" casters (2 locking). Shipped assembled and comes with a 7-year limited warranty.

PRICE
$1,349.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth15 in
Height72-7/8 in

Product Details

Assembly RequiredNo
TypeBinder Rack
ColorBeige
Wheel Type4" Rubber Casters (2 Locking)
Capacity15 Binders
Number of Shelves15
MaterialWelded Steel
DescriptionTall Horizontal Cabinet Chart Rack
Package Quantity1
Manufacturers Part Number264565-BG
BrandOmnimed

Warranty

Warranty7 yr