Omnimed® Artisan Cabinet Chart Rack, 20 Binder Capacity, Cherry Top with Light Gray Rack
Write a Review
|
Questions & Answers (0)
Product Description
The Artisan Cabinet Chart Rack has a contemporary cherry wood thermofoil work surface and built-in handles for transport. Its has a welded steel frame, enclosed back and is available in light grey or beige. The rack holds 20 binders with a spine size up to 2.75"W and is equipped with 4" rubber casters for easy movement. The cart position can be secured by its 2 locking casters. Unit measures 39.25"W x 18"D x 42"H. 7-year limited warranty, 1-year on casters.
PRICE
$1,249.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 115 lbs |
Product Details
| Type | Binder Rack |
| Color | Light Gray |
| Top Color Family | Cherry |
| Wheel Type | 4" Casters (2 Locking) |
| Capacity | 20 Binders |
| Number of Shelves | 20 |
| Material | Powder Coated Steel, Thermofoil Top |
| Description | Artisan Cabinet Chart Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 265120-LG |
| Brand | Omnimed |
Warranty
| Warranty | 7 Years on Rack, 1 Year on Casters |