Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB642930

MPN #: 181650

Omnimed® Stainless Steel Double Door Narcotic Cabinet with Combo Lock, 11"W x 8"D x 15"H

Product Description
Constructed of heavy duty steel and meets schedule 2 drug storage requirements. Strong piano hinged door and a two door dual locking system to ensure content security. The outside and inside doors feature a push button combination lock for security. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. These units are warranted for 10 years with 1 year on the locks.

Features:
  • Stainless steel double door cabinet with 2 shelves
  • Keyless combination lock on outside and inside doors
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 11"W x 8"D x 15"H


PRICE
$909.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
909.00
Buy 6 units - 10 units
865.00Save $44.00 (5%)
Buy 11+ units
839.00Save $70.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth8 in
Height15 in
Weight18 lbs

Product Details

Lock TypePush Button Lock
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionDouble Door Narcotic Cabinet with Combo Lock and 2 Shelves
Package Quantity1
Manufacturers Part Number181650
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr