Strong Hold® Clear View Double Shift Cabinet, 12 Gauge, 48"W x 24"D x 78"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® clear view double shift cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 78 in. H x 48 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 8 adjustable shelves that have a load capacity of 750 lbs each.
With independently locking clear view doors, your tools and personal property are secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
With independently locking clear view doors, your tools and personal property are secured by a 3-point locking system. The cast steel handles are compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty.
PRICE
$2,689.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 642 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 750 lbs |
| Number of Adjustable Shelves | 8 |
| Color | Dark Gray |
| Door Type | Clear View |
| Handle Type | Cast Iron |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 8 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 10 |
| Manufacturers Part Number | 46-DS-LD-248-RAL7024 |
| Base Type | Forkliftable Legs |
| Brand | Strong Hold |