Universal® One Paper Clips, Vinyl Coated Wire, No. 1, Assorted Colors, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl-coated clips hold securely and slide on and off without damaging papers. Assorted bright colors are ideal for coding, signaling and flagging. Clip/Clamp Type: Paper Clips; Color(s): Blue,Green,Red,White,Yellow; Material(s): Plastic-Coated Steel Wire.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.96
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Material | Plastic, Steel |
| Package Quantity | 500/Pack |
| Description | No. 1 Paper Clips |
| Color | Assorted |
| Manufacturers Part Number | UNV95001 |
| Brand | Universal |