One-Piece Clamping Collar, 1/2 " Bore, G1SC-050-B
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1/2 " bore, 1 1/8 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$4.05
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/32 in |
| Weight | 1 oz |
| Clamp Screw | 8-32 x 1/2 |
| Diameter | 1-1/8 in |
| Bore Size | 1/2" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-050-B |
| Brand | Climax Metal |