One-Piece Clamping Collar, 1/8 " Bore, G1SC-012-SS
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1/8 " bore, 1/2 " outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Weight | 0.4 oz |
| Clamp Screw | 4-40 x 3/8 |
| Diameter | 1/2 in |
| Bore Size | 1/8" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-012-SS |
| Brand | Climax Metal |