One-Piece Clamping Collar, 1 15/16" Bore, G1SC-193-SS
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1 15/16" bore, 3 " outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$57.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 12 oz |
| Clamp Screw | 5/16-24 X 1 |
| Diameter | 3 in |
| Bore Size | 1-15/16" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-193-SS |
| Brand | Climax Metal |