Two-Piece Clamping Collar, 1 5/8 " Bore, G2SC-162-SS
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Clamping Collar, 1 5/8 " bore, 2 5/8 " outside diameter.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 9 oz |
| Clamp Screw | 5/16-24 x 1 |
| Diameter | 2-5/8 in |
| Bore Size | 1-5/8" |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | G2SC-162-SS |
| Brand | Climax Metal |