One-Piece Clamping Coupling, 1/2 " Bore, GSCC-050-050
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 1/2 " bore, 1/2 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 8 oz |
| Clamp Screw | 8-32 x 1/2 |
| Diameter | 1/2 in |
| Bore Size | 1/2" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-050-050 |
| Set Screw | 1-3/4 |
| Brand | Climax Metal |