One-Piece Clamping Coupling, 1 3/8 " Bore, GSCC-137-137
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Coupling, 1 3/8 " bore, 1 3/8 " outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$61.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight | 37 oz |
| Clamp Screw | 1/4-28 x 3/4 |
| Diameter | 1-3/8 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | GSCC-137-137 |
| Set Screw | 3-5/8 |
| Brand | Climax Metal |