Remco 69812 One-Piece Shovel w/10" Blade, Green
Write a Review
|
Questions & Answers (0)
Product Description
Remco one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited, at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 10-13/64 in |
| Depth | 37-1/2 in |
| Height | 5-29/32 in |
| Weight | 3 lbs |
| Handle Length | 25 in |
| Blade Length | 13-4/5 in |
| Blade Width | 10 in |
Product Details
| Color | Green |
| Blade Material | Polypropolene |
| Temperature Range | 22/-30 C to 176/80 C °F |
| Material | Polypropylene |
| Description | One-Piece Shovel w/10" Blade |
| Manufacturers Part Number | 69812 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |