x

Take 15% off your entire order!

Offer applied at checkout

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Minimum Quantity: 2

Price: $90.00 / Pkg of 6

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in U.S.A. 18-8 (EU 18-10) stainless steel. Reinforced edges provide added strength to the perimeter of the cover. Slotted covers are an NSF certified Vollrath® exclusive. For use with Super Pan 3® and Super Pan II®. Third pan size. Sold in package quantity of 6. Priced each.

  • MANUFACTURERS PART NUMBER 93300
  • BRAND Vollrath
  • PAN SIZE 1/3 Pan
  • CONSTRUCTION Stainless Steel
  • PACKAGE QUANTITY 6/Case
  • DESCRIPTION Super Pan 3® Solid Cover, One-Third Size

Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/3 Solid Super Pan 3® Cover - Pkg Qty 6

1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant