Cardinal OneStep Printable T.O.C. Divider, 8.5"x11", 24 Tabs, Multicolor/Multicolor
Write a Review
|
Questions & Answers (0)
Product Description
OneStep Printable Dividers let you instantly create custom index sets by printing onto the two-column Table of Content sheets. Matching, preprinted tabs on the divider sheets can be used in either vertical or landscape formats. Multicolored tab sets have coordinating multicolor Table of Content sheets. Easy-to-use, free templates in your favorite software are available online with the details on packaging. Tabs and ring edges are reinforced to withstand heavy use. Table of Content sheets are compatible with laser and inkjet printers. Dividers are three-hole punched and sized for letter-size sheets.
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 24 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Punched |
| Description | OneStep Printable T.O.C. Divider - 1 to 24 - 24 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 60960 |
| Tab Color Family | Assorted |
| Brand | Cardinal |
| Printed Title | Numerals - 1 to 24 |