Cardinal® ReportPro 10-Pocket Project Organizer, Letter, Black, 1 pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Ten pockets and four insertable tab dividers with label holders help organize a big project or several small ones. Acid-free, non-stick, transfer-safe polypropylene won't lift print or damage photos. View-style front pocket for easy customization using one letter size sheet. Business card holder on inside front pocket.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Clear |
| Color | Black |
| Sheet Type | Unpunched |
| Style | Clear Front Report Covers |
| Description | ReportPro 10-Pocket Project Organizer |
| Package Quantity | 1 pack of 6 |
| Manufacturers Part Number | 13601 |
| Cover Material | Polypropylene |
| Sheet Capacity | 200 |
| Back Cover Color Family | Black |
| Brand | Cardinal |