- Injected molded seamless construction
- Excellent cold weather flexibility
- Self cleaning
- Slip resistent outsole
- Kick off lug for easy on and off
- Fits over most work shoes and boots
Product is priced per each and sold per package. 6 Units Per Package.
Weights & Dimensions
| Boot Height | 10 in |
| Size | L |
Product Details
| Type | Overshoe |
| Upper Material | PVC |
| Color | Yellow |
| Series | Viking |
| Midsole Material | PVC |
| Outsole Design | 4-Way Cleated |
| Style | Viking |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Snap Tab |
| Material | PVC |
| Footwear Sole Pattern | 4-Way Cleated |
| Outsole Material | PVC |
| Description | 10" Viking Yellow Overshoe W/4-Way Cleated Outsole |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 88020LG00 |
| Shank Material | PVC/Flex-O-Thane |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | OnGuard |