Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727356

MPN #: 86030XL00

Onguard Men's, 17" Viking Black Overshoe W/4-Way Cleated Outsole, PVC, Size Extra Large

Product Description
Onguard Men's, 17" Viking Black Overshoe W/4-Way Cleated Outsole, PVC, Size Extra Large

Features

  • Injected molded seamless construction
  • Excellent cold weather flexibility
  • Self cleaning
  • Slip resistent outsole
  • Kick off lug for easy on and off
  • Fits over most work shoes and boots


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$54.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Boot Height17 in
SizeXL

Product Details

Chemical Resistance SoleYes
TypeOvershoe
Upper MaterialPVC/Flex-O-Thane
ColorBlack
SeriesViking
Midsole MaterialPVC/Flex-O-Thane
Outsole Design4-Way Cleated
StyleViking
InsulatedNo
Insulation TypeNone
Closure TypePull-On
MaterialPVC
Footwear Sole Pattern4-Way Cleated
Outsole MaterialPVC/Flex-O-Thane
Description17" Viking Black Overshoe W/4-Way Cleated Outsole
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number86030XL00
Shank MaterialPVC/Flex-O-Thane
Slip ResistantYes
WaterproofYes
BrandOnGuard