Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726555

MPN #: 88020MD00

Onguard Men's, 10" Viking Yellow Overshoe W/4-Way Cleated Outsole, PVC, Size Medium

Product Description
Onguard Men's, 10" Viking Yellow Overshoe W/4-Way Cleated Outsole, PVC, Size Medium

Features

  • Injected molded seamless construction
  • Excellent cold weather flexibility
  • Self cleaning
  • Slip resistent outsole
  • Kick off lug for easy on and off
  • Fits over most work shoes and boots


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$41.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Boot Height10 in
SizeM

Product Details

TypeOvershoe
Upper MaterialPVC
ColorYellow
SeriesViking
Midsole MaterialPVC
Outsole Design4-Way Cleated
StyleViking
InsulatedNo
Insulation TypeNone
Closure TypeSnap Tab
MaterialPVC
Footwear Sole Pattern4-Way Cleated
Outsole MaterialPVC
Description10" Viking Yellow Overshoe W/4-Way Cleated Outsole
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number88020MD00
Shank MaterialPVC/Flex-O-Thane
Slip ResistantYes
WaterproofYes
BrandOnGuard