Features
- 100% waterproof
- Heat welded protection
- 20mm PVC upper
- Hard
- Embossed .50mm PVC sole
- Elastic top for a secure and snug fit
Product is priced per each and sold per package. 60 Units Per Package.
Weights & Dimensions
| Height | 15 in |
| Size | L |
| Material Thickness | 20mm |
| Boot Size | 9 - 11 |
Product Details
| Type | Shoe Cover |
| Color | Yellow |
| For Use With | Wet Environments |
| Style | Water Resistant |
| Material | PVC |
| Description | 15" Shoe Covers |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 97590LG00 |
| Waterproof | Yes |
| Brand | OnGuard |