Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB727612

MPN #: 899041400

Dunlop Men's Boot, 16" Flex 3 Black Plain Toe, PVC, Size 14

Product Description
Features

  • 100% waterproof
  • Polyblend PVC compound for superior resistance to fats
  • Oils and chemicals
  • Steel toe style complies with ASTM F2413-05
  • Power-Lug outsole provides superior wear resistance
  • Slip-resistance and cushioning for indoor traction
  • Removable air cushion insole for added comfort
  • Steel shank for firm arch support
  • Kick off lugs for easy removal


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height16 in
Size14

Product Details

Chemical Resistant SoleYes
TypeChemical Resistant Boots
Upper MaterialPolyblend
ColorBlack
Toe TypePlain Toe
Midsole MaterialPolyblend
Outsole DesignPower-Lug
StyleFlex
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
MaterialPVC
Footwear Sole PatternPower Lug
Outsole MaterialPolyblend
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number899041400
Shank MaterialSteel
Slip ResistantYes
WaterproofYes
BrandDunlop