Onguard Men's, Replacement Insole Standard Preform Cushion, Foam, Size 8
Write a Review
|
Questions & Answers (0)
Product Description
Provide additional cushion protection in Onguard PVC boots/ shoes.
Product is priced per each and sold in multiples of 198.
Product is priced per each and sold in multiples of 198.
PRICE
$13.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 |
Product Details
| Style | Single Layer Standard |
| Type | Cushion |
| Material | Foam |
| Package Quantity | 1 |
| Description | Replacement Insole Standard Preform Cushion |
| Color | White |
| Manufacturers Part Number | 910190800 |
| Waterproof | Yes |
| Brand | OnGuard |