Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727332

MPN #: 765152X00

Onguard Sitex Yellow 3 Piece Suit, PVC, 2XL

Product Description
Onguard Sitex Yellow 3 Piece Suit, PVC, Size 2X

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length32"
Size2XL
Fits Chest Size62
Thickness35 mil
Inseam31"
Fits Waist Size58

Product Details

TypeRain Suit
ColorYellow
StyleSitex
Closure TypeStorn Flap Front
MaterialHigh Density PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number765152X00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard