Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Storm-Champ

Model # :WBB3149195

MPN #: S66211.2X

Storm-Champ® 2 Piece Suit, Attached Hood, PVC on Nylon, 2XL, Royal Blue

Product Description
Designed for 100% waterproof protection, Storm-Champ® suits are generously cut for ease of movement and comfort. With electronically welded seams, an attached hood, easy access cargo pockets, vented cape back, and heavy-duty zipper, they are great for work or play. The jacket has raglan sleeve construction with 90 degree sleeve-to body angle, a zipper storm fly front with snap closure, 'hook and loop' take-up straps on each sleeve cuff, 2 patch pockets, and an attached hood with a throat guard. The pant has a plain front and an elastic waistband with a drawcord. Designed to meet the need of customers who require general purpose rainwear. Provides durability at an economical price.

Features:
  • 2-piece suit includes hooded jacket and pants
  • .20mm PVC on Nylon
  • All seams are electronically welded for 100% waterproof protection
  • Heavy-duty zipper front jacket for secure closure
  • Outside snap down storm flap seals out wind and rain
  • Snaps are heavy-duty non-corrosive metal for long life
  • Attached hood and drawcord with throat guard for full protection
  • Vented cape back circulates air with eyelets to attach sporting license
  • Jacket has easy access cargo pockets with flaps and snap closures
  • Bottom drawcord and hook & loop take-up straps at wrists for better fit
  • All drawcords have barrel locks for easy adjustment
  • Handy pouch included for convenient carrying, traveling and storage
  • Waist pants feature combination elastic waist and drawcord, two side pockets with snap closures and hook & loop take-ups at ankles
  • Seam Construction: All seams are RF/heat sealed and 100% waterproof
  • Closure Type: Jacket has zipper front with snap closure. Pant has 1 snap at center of fly front
  • Pockets: Jacket has 2 patch pockets


PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness7-7/8 mil
Size2XL

Product Details

TypeRain Suit
Closure TypeZipper and Snap
MaterialPVC on Nylon
Package Quantity1
GenderUnisex
Description2 Piece Suit with Hooded Jacket & Elastic Waist Pants
ColorBlue
Manufacturers Part NumberS66211.2X
WaterproofYes
BrandStorm-Champ