Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727219

MPN #: 76017LG00

Onguard Webtex Yellow 3 Piece Suit, PVC, L

Product Description
Onguard Webtex Yellow 3 Piece Suit, PVC, Size Large

Features

  • Heavy duty ribbed PVC on non-woven polyester
  • Reinforced crotch area to prevent splitting
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length31"
SizeL
Fits Chest Size54
Thickness65 mil
Inseam29-1/2"
Fits Waist Size50

Product Details

TypeRain Suit
ColorYellow
StyleWebtex
Closure TypeStorn Flap Front
MaterialHeavy Duty Ribbed PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number76017LG00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard