Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726949

MPN #: 78017MD00

Onguard Tuftex Yellow 3 Piece Suit, PVC, M

Product Description
Onguard Tuftex Yellow 3 Piece Suit, PVC, Size Medium

Features

  • Lightweight but very tear resistant
  • Complies with ASTM D6413 for flame resistance
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$47.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length30"
SizeM
Fits Chest Size50
Thickness30 mil
Inseam29"
Fits Waist Size46

Product Details

TypeRain Suit
ColorYellow
StyleTuftex
Closure TypeStorn Flap Front
MaterialPVC
Description3 Piece
Package Quantity1
Manufacturers Part Number78017MD00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard