PVI OnTrac Ramp with Handrails XPS736 - 7'L x 36"W - 850 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Available with or without handrail. Installs in minutes. Durable and weather resistant. Features 2" curbing. Slip-resistant grooved aluminum requires little or no maintenance.
PRICE
$959.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 36 in |
| Height | 7 in |
| Weight Capacity | 850 lbs |
| Weight | 98 lbs |
Product Details
| Assembly Required | Yes |
| Type | OnTrac Ramp with Handrails |
| Color | Silver |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | XPS736 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |