PVI Threshold Ramp TH2432 - 24"L x 32"W - 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
Designed for doorways. Holes punched in top corners for easy installation. Lightweight, durable aluminum features an anti-slip, high traction surface. Hardware provided to secure ramp to surface.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 32 in |
| Height | 2 to 4 in |
| Weight Capacity | 600 lbs |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Type | Threshold Ramp |
| Color | Silver |
| Material | Aluminum |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | TH2432 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |