Onyx™ Mesh Desktop Box File, 10"D - Black
Write a Review
|
Questions & Answers (0)
Product Description
Get mesh and get organized Add a little style to how you file with this convenient, portable Onyx™ file. It has an open top for letter-size hanging files and integrated handles for easy use. Steel mesh construction. Collapsible for compact storage when not in use.
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 11 in |
| Height | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Desktop Organizer |
| Material | Steel |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Description | Mesh Desktop Box File |
| Color | Black |
| Manufacturers Part Number | 2170BL |
| Brand | Safco |